Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Cover, 18 Gauge

  • Mfr # P1812KIT

  • Zoro # G2198375


product price: $72.99
/ea

Key Features

Drum Cover Style
Open Head Lid
Drum Cover Color
White
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1812KIT
Zoro #
G2198375
UPC #
-
Country of Origin
United States

Dimensions

Drum Cover Opening Dia.
No Openings
Outside Dia.
18 3/4 in
Outside Diameter
18 3/4 in
For Drum Outside Diameter
18 3/4 in

Details

Drum Cover Style
Open Head Lid
Drum Cover Color
White
Drum Cover Material
Steel
Number of Openings
0
For Use With
1HBG9, 1MKZ8, 1MLA1, 2GTW9, 2GTX1, 4GY28, 4GY34
Item
Drum Cover
Drum Lid Color
White
Gauge
18
Includes
Gasket
Seal Material
EPDM Rubber
Cover Color
White
Fusible Link
Fusible Link Not Included
Compatible Drum Manufacturer Part Number
CQ2006, CQ2006Q, CQ3005, CQ3005Q, CQ3005T234, HM2001Q
Resistance Properties
Corrosion Resistant
Cover Material Gauge
18 ga
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
For Drum Capacity
20 to 30 gal
Cover Material
Steel
Drum Closure
Open Head Lid
For Drum Type
Open Head Steel Drums
Includes Gasket
Gasket Included
Number of Bung Holes
0

Description

Drum Cover, Compatible Drum Grainger Part Number 1HBG9, 1MKZ8, 1MLA1, 2GTW9, 4GY28, 4GY34, Compatible Drum Manufacturer Part Number CQ2006, CQ2006Q, CQ3005, CQ3005Q, CQ3005T234, HM2001Q, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 20 to 30 gal, For Drum Outside Diameter 18 3/4 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.