White FPVC Sheet 12 in L x 12 in W x 1 mm Thick

  • Mfr # PS-EPVC-WH-1MMX12X12

  • Zoro # G608838958


product price:  $12.79
/ea

Key Features

Plastic Thickness
1 mm
Color
White
Plastic Clarity
Opaque
Shape
Square
Nominal Size
12 in W x 12 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-EPVC-WH-1MMX12X12
Zoro #
G608838958
UPC #
197666049440
Country of Origin
United States

Dimensions

Plastic Thickness
1 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Details

Item
FPVC Sheet
Color
White
Plastic Clarity
Opaque
Shape
Square
Tensile Strength Rating
Poor
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Impact Strength
0.69 ft.lb/in
Grade
Digital Print
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Friction Rating
Not Rated
Plastic Hardness
55D
Plastic Density
0.021 lb/cu in
Tensile Strength
2,250 psi
Backing Type
No Backing
Material
FPVC
Impact Strength Rating
Not Rated
Maximum Temperature
168 Degrees F
Minimum Temperature
Not Rated
Wear Factor
Not Rated
Machinability
Not Rated
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Temperature Range
168 Degrees F
Elongation
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
0.13 lb
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
75 HRR
FDA Compliance
Not FDA Compliant

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.