White FPVC Sheet 24 in L x 24 in W x 2 mm Thick

  • Mfr # PS-EPVC-WH-2MMX24X24

  • Zoro # G108838991


product price: $19.39
/ea

Key Features

Plastic Thickness
2 mm
Color
White
Plastic Clarity
Opaque
Plastic Density
0.021 lb/cu in
Grade
Digital Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-2MMX24X24
Zoro #
G108838991
UPC #
197666049501
Country of Origin
United States

Dimensions

Plastic Thickness
2 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
FPVC Sheet
Color
White
Plastic Clarity
Opaque
Plastic Density
0.021 lb/cu in
Grade
Digital Print
Plastic Hardness
55D
Impact Strength
0.69 ft.lb/in
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Backing Type
No Backing
Tensile Strength
2,250 psi
Tensile Strength Rating
Poor
Impact Strength Rating
Not Rated
Material
FPVC
Shape
Square
Water Absorption
Not Rated
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Corrosion and Chemical Resistance
Excellent
Wear Factor
Not Rated
UV Resistant
Yes
Machinability
Not Rated
Minimum Temperature
Not Rated
Temperature Range
168 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
168 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Elongation
Not Rated
Rockwell Hardness
75 HRR
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Product Form
Sheet
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
0.97 lb

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.