White FPVC Sheet 4 ft L x 24 in W x 3 mm Thick

  • Mfr # PS-EPVC-WH-3MMX24X48

  • Zoro # G408839001


product price: $35.39
/ea

Key Features

Plastic Thickness
3 mm
Nominal Size
24 in W x 48 in L
Impact Strength
0.69 ft.lb/in
Tensile Strength
2,250 psi
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-3MMX24X48
Zoro #
G408839001
UPC #
197666049563
Country of Origin
United States

Dimensions

Plastic Thickness
3 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
FPVC Sheet
Color
White
Impact Strength
0.69 ft.lb/in
Tensile Strength
2,250 psi
Backing Type
No Backing
Impact Strength Rating
Not Rated
Material
FPVC
Water Absorption
Not Rated
Shape
Rectangle
Grade
Digital Print
Plastic Hardness
55D
Plastic Density
0.021 lb/cu in
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Friction Rating
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Maximum Temperature
168 Degrees F
Plastic Hardness Rating
Hard
Temperature Range
168 Degrees F
Minimum Temperature
Not Rated
Wear Factor
Not Rated
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Shore Hardness
55 Shore D
Weight
2.9 lb
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
75 HRR
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 3 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.