Zoro Homepage

White FPVC Sheet 4 ft L x 4 ft W x 12 mm Thick

  • Mfr # PS-EPVC-WH-12MMX48X48

  • Zoro # G608839092


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
12 mm
Color
White
Shape
Square
Grade
Digital Print
Material
FPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-12MMX48X48
Zoro #
G608839092
UPC #
197666049778
Country of Origin
United States

Dimensions

Plastic Thickness
12 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
FPVC Sheet
Color
White
Shape
Square
Grade
Digital Print
Material
FPVC
Plastic Clarity
Opaque
Water Absorption
Not Rated
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Plastic Hardness
55D
Impact Strength Rating
Not Rated
Friction Rating
Not Rated
Tensile Strength
2,250 psi
Backing Type
No Backing
Impact Strength
0.69 ft.lb/in
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Density
0.021 lb/cu in
Maximum Temperature
168 Degrees F
Temperature Range
168 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
Machinability
Not Rated
Minimum Temperature
Not Rated
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Weight
23.18 lb
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
75 HRR
Dielectric Strength
Not Rated
Shore Hardness
55 Shore D
Elongation
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 12 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.