Zoro Homepage

White FPVC Sheet 4 ft L x 4 ft W x 2 mm Thick

  • Mfr # PS-EPVC-WH-2MMX48X48

  • Zoro # G908839020


product price: $43.39
/ea

Key Features

Plastic Thickness
2 mm
Color
White
Backing Type
No Backing
Impact Strength
0.69 ft.lb/in
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-2MMX48X48
Zoro #
G908839020
UPC #
197666049525
Country of Origin
United States

Dimensions

Plastic Thickness
2 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
FPVC Sheet
Color
White
Backing Type
No Backing
Impact Strength
0.69 ft.lb/in
Tensile Strength Rating
Poor
Grade
Digital Print
Water Absorption
Not Rated
Impact Strength Rating
Not Rated
Shape
Square
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Rating
Not Rated
Plastic Hardness
55D
Plastic Clarity
Opaque
Tensile Strength
2,250 psi
Material
FPVC
Plastic Density
0.021 lb/cu in
Friction Coefficient
Not Rated
Minimum Temperature
Not Rated
Wear Factor
Not Rated
Temperature Range
168 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Maximum Temperature
168 Degrees F
Plastic Hardness Rating
Hard
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
3.87 lb
Flexural Modulus
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
75 HRR
UV-Resistant
UV-Resistant

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 2 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.