Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White FPVC Sheet 8 ft L x 4 ft W x 12 mm Thick

  • Mfr # PS-EPVC-WH-12MMX48X96

  • Zoro # G708839060


product price: $355.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Thickness
12 mm
Color
White
Shape
Rectangle
Friction Rating
Not Rated
Plastic Hardness
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-12MMX48X96
Zoro #
G708839060
UPC #
197666049785
Country of Origin
United States

Dimensions

Plastic Thickness
12 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Details

Item
FPVC Sheet
Color
White
Shape
Rectangle
Friction Rating
Not Rated
Plastic Hardness
55D
Impact Strength Rating
Not Rated
Backing Type
No Backing
Material
FPVC
Friction Coefficient
Not Rated
Grade
Digital Print
Water Absorption
Not Rated
Tensile Strength
2,250 psi
Plastic Density
0.021 lb/cu in
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Clarity
Opaque
Impact Strength
0.69 ft.lb/in
Tensile Strength Rating
Poor
Minimum Temperature
Not Rated
Temperature Range
168 Degrees F
Machinability
Not Rated
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
UV Resistant
Yes
Maximum Temperature
168 Degrees F
Corrosion and Chemical Resistance
Excellent
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Product Type
Plastic Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Rockwell Hardness
75 HRR
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
46.35 lb
Shore Hardness
55 Shore D
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 12 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.