Zoro Homepage

White HDPE HDPE Bar 12" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-715

  • Zoro # G7843732


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-715
Zoro #
G7843732
UPC #
193005097677
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
12"
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Tensile Strength
4,000 psi
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Wear Factor
Good
Tensile Strength Rating
Poor
Shape
Rectangular
Friction Rating
Slippery
UV Resistant
Yes
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.043 in
Temperature Range
-100 Degrees to 180 Degrees F
Material
HDPE
Plastic Density
0.034 lb/cu in
Plastic Hardness
64D
Friction Coefficient
0.31
Impact Strength Rating
Poor
Water Absorption
0.05 %
Machinability
Not Rated
Minimum Temperature
-100 Degrees F
Grade
Marine
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
85 HRR
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
0.31 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
64 Shore D

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.