Zoro Homepage

White HDPE HDPE Bar 12" L x 2-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-723

  • Zoro # G7849728


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-723
Zoro #
G7849728
UPC #
193005097752
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
2-1/2"
Plastic Length
12"
Nominal Size
2 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Machinability
Not Rated
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Friction Coefficient
0.31
Plastic Hardness
64D
Wear Factor
Good
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Water Absorption
0.05 %
Grade
Marine
Minimum Temperature
-100 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.043 in
Temperature Range
-100 Degrees to 180 Degrees F
Shape
Rectangular
Material
HDPE
Friction Rating
Slippery
UV Resistant
Yes
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRR
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
64 Shore D
Metal Detectable
Not Metal Detectable
Weight
0.51 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.