Zoro Homepage

White HDPE HDPE Bar 12" L x 2-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PE-677

  • Zoro # G7853392


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-677
Zoro #
G7853392
UPC #
193005097295
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
2-1/2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Impact Strength Rating
Poor
UV Resistant
Yes
Grade
Marine
Material
HDPE
Plastic Density
0.034 lb/cu in
Plastic Hardness
64D
Shape
Rectangular
Wear Factor
Good
Friction Coefficient
0.31
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Temperature Range
-100 Degrees to 180 Degrees F
Minimum Temperature
-100 Degrees F
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.021 in
Machinability
Not Rated
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
Water Absorption
0.05 %
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Weight
0.26 lb
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRR
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.