Zoro Homepage

White HDPE HDPE Bar 12" L x 2-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-769

  • Zoro # G7857279


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-769
Zoro #
G7857279
UPC #
193005098179
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
2-1/2"
Plastic Length
12"
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Maximum Temperature
180 Degrees F
Material
HDPE
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Temperature Range
-100 Degrees to 180 Degrees F
Shape
Rectangular
Tensile Strength Rating
Poor
Plastic Hardness
64D
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.064 in
Wear Factor
Good
Plastic Density
0.034 lb/cu in
Water Absorption
0.05 %
Friction Rating
Slippery
Grade
Marine
Friction Coefficient
0.31
UV Resistant
Yes
Minimum Temperature
-100 Degrees F
Machinability
Not Rated
Standards
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Weight
0.77 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
85 HRR
Shore Hardness
64 Shore D

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.