Zoro Homepage

White HDPE HDPE Bar 12" L x 2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-765

  • Zoro # G7856448


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-765
Zoro #
G7856448
UPC #
193005098131
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
12"
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Machinability
Not Rated
Temperature Range
-100 Degrees to 180 Degrees F
Minimum Temperature
-100 Degrees F
Grade
Marine
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Wear Factor
Good
UV Resistant
Yes
Impact Strength Rating
Poor
Material
HDPE
Water Absorption
0.05 %
Friction Coefficient
0.31
Plastic Thickness Tolerance
+/-0.064 in
Plastic Density
0.034 lb/cu in
Friction Rating
Slippery
Shape
Rectangular
Plastic Hardness
64D
Plastic Hardness Rating
Medium
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
85 HRR
Scratch-Resistant
Not Scratch-Resistant
Weight
0.78 lb
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
64 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.