Zoro Homepage

White HDPE HDPE Bar 24" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-762

  • Zoro # G7852850


product price: $9.39
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-762
Zoro #
G7852850
UPC #
193005098100
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Water Absorption
0.05 %
Shape
Rectangular
Plastic Density
0.034 lb/cu in
UV Resistant
Yes
Impact Strength Rating
Poor
Friction Rating
Slippery
Grade
Marine
Minimum Temperature
-100 Degrees F
Water Absorption Rating
Excellent
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness
64D
Machinability
Not Rated
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Friction Coefficient
0.31
Wear Factor
Good
Tensile Strength Rating
Poor
Material
HDPE
Plastic Thickness Tolerance
+/-0.064 in
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Standards
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Shore Hardness
64 Shore D
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
85 HRR
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Weight
0.92 lb

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.