Zoro Homepage

White HDPE HDPE Bar 24" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-PE-712

  • Zoro # G7846121


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-712
Zoro #
G7846121
UPC #
193005097646
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-0.043 in
Tensile Strength Rating
Poor
Plastic Hardness
64D
Material
HDPE
Plastic Clarity
Opaque
Friction Rating
Slippery
Impact Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Machinability
Not Rated
Wear Factor
Good
Water Absorption Rating
Excellent
Temperature Range
-100 Degrees to 180 Degrees F
Shape
Rectangular
Minimum Temperature
-100 Degrees F
Maximum Temperature
180 Degrees F
Friction Coefficient
0.31
UV Resistant
Yes
Water Absorption
0.05 %
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Grade
Marine
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Rockwell Hardness
85 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Weight
0.52 lb
Shore Hardness
64 Shore D
FDA Compliance
Not FDA Compliant

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.