Zoro Homepage

White HDPE HDPE Bar 24" L x 1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PE-658

  • Zoro # G7849804


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-658
Zoro #
G7849804
UPC #
193005097103
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1/2"
Plastic Length
24"
Nominal Size
1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness
64D
Water Absorption
0.05 %
Wear Factor
Good
Minimum Temperature
-100 Degrees F
UV Resistant
Yes
Friction Coefficient
0.31
Friction Rating
Slippery
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.021 in
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Shape
Rectangular
Temperature Range
-100 Degrees to 180 Degrees F
Grade
Marine
Plastic Clarity
Opaque
Material
HDPE
Impact Strength Rating
Poor
Machinability
Not Rated
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Weight
0.11 lb
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
64 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
85 HRR
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.