Zoro Homepage

White HDPE HDPE Bar 24" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-720

  • Zoro # G7843918


product price: $9.25
/ea
Sold in multiples of 2 for $18.50

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-720
Zoro #
G7843918
UPC #
193005097721
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Plastic Hardness
64D
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Shape
Rectangular
Grade
Marine
Water Absorption
0.05 %
Corrosion and Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Plastic Thickness Tolerance
+/-0.043 in
Friction Coefficient
0.31
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Temperature Range
-100 Degrees to 180 Degrees F
UV Resistant
Yes
Wear Factor
Good
Friction Rating
Slippery
Material
HDPE
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Weight
1.04 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRR
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
64 Shore D
Metal Detectable
Not Metal Detectable

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.