Zoro Homepage

White HDPE HDPE Bar 24" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-PE-686

  • Zoro # G7850671


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-686
Zoro #
G7850671
UPC #
193005097387
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Wear Factor
Good
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Grade
Marine
Temperature Range
-100 Degrees to 180 Degrees F
Machinability
Not Rated
Plastic Density
0.034 lb/cu in
Shape
Rectangular
Minimum Temperature
-100 Degrees F
Material
HDPE
Water Absorption
0.05 %
Plastic Thickness Tolerance
+/-0.021 in
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Hardness
64D
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Friction Coefficient
0.31
UV Resistant
Yes
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D
Weight
1.04 lb
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.