Zoro Homepage

White HDPE HDPE Bar 36" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-PE-713

  • Zoro # G7846970


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-713
Zoro #
G7846970
UPC #
193005097653
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 36 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-0.043 in
Material
HDPE
Tensile Strength Rating
Poor
Wear Factor
Good
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Minimum Temperature
-100 Degrees F
Shape
Rectangular
Temperature Range
-100 Degrees to 180 Degrees F
Grade
Marine
Plastic Clarity
Opaque
Friction Rating
Slippery
Plastic Hardness
64D
Water Absorption
0.05 %
UV Resistant
Yes
Machinability
Not Rated
Friction Coefficient
0.31
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Weight
0.78 lb
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.