Zoro Homepage

White HDPE HDPE Bar 36" L x 2-1/2" W x 1" Thick

  • Mfr # BULK-PS-PE-817

  • Zoro # G7850428


product price: $26.69
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-817
Zoro #
G7850428
UPC #
193005098575
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
2-1/2"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 36 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Shape
Rectangular
Water Absorption
0.05 %
Material
HDPE
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Grade
Marine
Plastic Hardness
64D
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
UV Resistant
Yes
Friction Coefficient
0.31
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.085 in
Maximum Temperature
180 Degrees F
Minimum Temperature
-100 Degrees F
Wear Factor
Good
Friction Rating
Slippery
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
3.06 lb
Rockwell Hardness
85 HRR
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.