Zoro Homepage

White HDPE HDPE Bar 36" L x 3/4" W x 1/2" Thick

  • Mfr # BULK-PS-PE-709

  • Zoro # G7845659


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-709
Zoro #
G7845659
UPC #
193005097615
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
3/4"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3/4 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Water Absorption Rating
Excellent
Wear Factor
Good
Shape
Rectangular
Machinability
Not Rated
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Material
HDPE
Plastic Hardness Rating
Medium
UV Resistant
Yes
Friction Coefficient
0.31
Plastic Thickness Tolerance
+/-0.043 in
Temperature Range
-100 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
64D
Water Absorption
0.05 %
Plastic Density
0.034 lb/cu in
Minimum Temperature
-100 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Grade
Marine
Maximum Temperature
180 Degrees F
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Rockwell Hardness
85 HRR
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.46 lb

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 0.75 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.