Zoro Homepage

White HDPE HDPE Bar 48" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-PE-810

  • Zoro # G7844408


product price: $24.55
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-810
Zoro #
G7844408
UPC #
193005098506
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
48"
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
UV Resistant
Yes
Wear Factor
Good
Impact Strength Rating
Poor
Material
HDPE
Plastic Density
0.034 lb/cu in
Minimum Temperature
-100 Degrees F
Machinability
Not Rated
Friction Rating
Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.31
Plastic Hardness Rating
Medium
Shape
Rectangular
Plastic Thickness Tolerance
+/-0.085 in
Temperature Range
-100 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption
0.05 %
Maximum Temperature
180 Degrees F
Grade
Marine
Plastic Hardness
64D
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Shore Hardness
64 Shore D
Weight
2.45 lb
Scratch-Resistant
Not Scratch-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.