Zoro Homepage

White HDPE HDPE Bar 48" L x 1" W x 1" Thick

  • Mfr # BULK-PS-PE-806

  • Zoro # G7843960


product price: $19.29
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-806
Zoro #
G7843960
UPC #
193005098469
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
1"
Plastic Length
48"
Nominal Size
1 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Machinability
Not Rated
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
UV Resistant
Yes
Minimum Temperature
-100 Degrees F
Maximum Temperature
180 Degrees F
Wear Factor
Good
Material
HDPE
Temperature Range
-100 Degrees to 180 Degrees F
Friction Rating
Slippery
Plastic Thickness Tolerance
+/-0.085 in
Shape
Rectangular
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness
64D
Water Absorption
0.05 %
Friction Coefficient
0.31
Plastic Clarity
Opaque
Grade
Marine
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Standards
Not Rated
Weight
2.07 lb
Shore Hardness
64 Shore D
Wear Rate
Not Rated
Rockwell Hardness
85 HRR
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.