Zoro Homepage

White HDPE HDPE Bar 48" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-PE-668

  • Zoro # G7854670


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-668
Zoro #
G7854670
UPC #
193005097202
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Material Type
Marine
Material
HDPE
Plastic Thickness Tolerance
+/-0.021 in
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
UV Resistant
Yes
Plastic Hardness
64D
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Friction Coefficient
0.31
Plastic Clarity
Opaque
Shape
Rectangular
Grade
Marine
Water Absorption
0.05 %
Wear Factor
Good
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Minimum Temperature
-100 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
Not Rated
Friction Rating
Slippery
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
64 Shore D
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
0.52 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.