Zoro Homepage

White HDPE HDPE Bar 48" L x 2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-768

  • Zoro # G7857653


product price: $24.15
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-768
Zoro #
G7857653
UPC #
193005098162
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Wear Factor
Good
Friction Rating
Slippery
Plastic Hardness Rating
Medium
Machinability
Not Rated
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.064 in
Material
HDPE
Corrosion and Chemical Resistance
Good
Plastic Hardness
64D
Friction Coefficient
0.31
Shape
Rectangular
Water Absorption
0.05 %
UV Resistant
Yes
Impact Strength Rating
Poor
Temperature Range
-100 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Grade
Marine
Maximum Temperature
180 Degrees F
Minimum Temperature
-100 Degrees F
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
85 HRR
Static-Resistant
Not Static-Resistant
Shore Hardness
64 Shore D
Weight
3.1 lb
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.