Zoro Homepage

White HDPE HDPE Bar 48" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-PE-730

  • Zoro # G7850489


product price: $22.49
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-730
Zoro #
G7850489
UPC #
193005097820
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 48 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.043 in
Material
HDPE
Wear Factor
Good
Minimum Temperature
-100 Degrees F
Machinability
Not Rated
Water Absorption
0.05 %
Impact Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Plastic Hardness
64D
Maximum Temperature
180 Degrees F
Grade
Marine
Shape
Rectangular
Water Absorption Rating
Excellent
Friction Rating
Slippery
UV Resistant
Yes
Plastic Clarity
Opaque
Friction Coefficient
0.31
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Shore Hardness
64 Shore D
Coefficient of Thermal Expansion
Not Rated
Weight
3.1 lb
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.