Zoro Homepage

White HDPE HDPE Bar 48" L x 4" W x 1" Thick

  • Mfr # BULK-PS-PE-826

  • Zoro # G7849384


product price: $52.19
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-826
Zoro #
G7849384
UPC #
193005098698
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.