Zoro Homepage

White HDPE HDPE Bar 48" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-PE-738

  • Zoro # G7849831


product price: $47.59
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-738
Zoro #
G7849831
UPC #
193005097905
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 48 in L

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.