Zoro Homepage

White HDPE HDPE Bar 48" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PE-692

  • Zoro # G7849752


product price: $27.49
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-692
Zoro #
G7849752
UPC #
193005097448
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Water Absorption Rating
Excellent
Water Absorption
0.05 %
Plastic Thickness Tolerance
+/-0.021 in
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Grade
Marine
Friction Coefficient
0.31
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Material
HDPE
UV Resistant
Yes
Minimum Temperature
-100 Degrees F
Wear Factor
Good
Shape
Rectangular
Plastic Hardness
64D
Temperature Range
-100 Degrees to 180 Degrees F
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
3.1 lb
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.