Zoro Homepage

White HDPE HDPE Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-PE-695

  • Zoro # G7849664


product price: $27.49
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-695
Zoro #
G7849664
UPC #
193005097479
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.