.jpg)
White HDPE HDPE Sheet 16" L x 16" W x 1/4" Thick
Mfr # BULK-PS-PE-405
Zoro # G7799310
product price: $19.19
/eaKey Features
Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PE-405
Zoro #
G7799310
UPC #
193005885496
Country of Origin
China
Dimensions
Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/4"
Length
16"
Width
16"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 16 in L
Plastic Width Tolerance
+/-1.000 in
Description
The ZORO SELECT - BULK-PS-PE-405 is a Sheet Stock type of plastic sheet, known for its versatility and durability in various industrial applications. Made from HDPE material, this white, opaque sheet comes with a plain backing type and standard grade. It can be cut, shaped or molded into different forms depending on the specific requirements of the project.
- Corrosion and Chemical Resistance: Demonstrates resistance to certain corrosive substances and chemicals, making it potentially suitable for use in some harsh environments.
- Friction Coefficient & Rating: The friction coefficient is 0.2 indicating low resistance when sliding against another object. Its very slippery rating makes it ideal for applications requiring movement control.
- Impact Strength & Rating: Has an impact strength of 3.0 ft.-lbs./in., suggesting potential resistance to damage from sudden force or shock under specific conditions.
- Machinability: Given a rating of fair machinability, indicating that this sheet may be worked with using industrial tools within specified guidelines.
- Temperature Range: The plastic sheet is rated for operation within a temperature range between -70 Degrees F to 180 Degrees F based on manufacturer testing.
- Tensile Strength & Water Absorption Ratings: Noted for its tensile strength (3500 psi) and water absorption ratings based on standard tests; actual performance may vary depending on usage conditions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.