Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE HDPE Sheet 24" L x 12" W x 1" Thick

  • Mfr # BULK-PS-PE-788

  • Zoro # G7858904


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-788
Zoro #
G7858904
UPC #
193005098360
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Plastic Thickness Tolerance
+/-0.085 in
Grade
Marine
Material
HDPE
Plastic Hardness Rating
Medium
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Density
0.034 lb/cu in
Machinability
Not Rated
Shape
Rectangle
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
UV Resistant
Yes
Impact Strength Rating
Poor
Wear Factor
Good
Water Absorption
0.05 %
Water Absorption Rating
Excellent
Plastic Hardness
64D
Backing Type
No Backing
Tensile Strength Rating
Poor
Friction Coefficient
0.31
Plastic Clarity
Opaque
Friction Rating
Slippery
Standards
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Weight
12.39 lb
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Product Form
Sheet
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
64 Shore D
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.