Zoro Homepage

White HDPE HDPE Sheet 24" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-PE-696

  • Zoro # G7848002


product price: $47.59
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-696
Zoro #
G7848002
UPC #
193005097486
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Friction Rating
Slippery
Plastic Thickness Tolerance
+/-0.043 in
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.05 %
Plastic Density
0.034 lb/cu in
Machinability
Not Rated
Grade
Marine
Wear Factor
Good
Maximum Temperature
180 Degrees F
Minimum Temperature
-100 Degrees F
Friction Coefficient
0.31
Material
HDPE
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Plastic Hardness
64D
Temperature Range
-100 Degrees to 180 Degrees F
Shape
Rectangle
UV Resistant
Yes
Water Absorption Rating
Excellent
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D
Wear Rate
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Weight
6.2 lb
Rockwell Hardness
50 HRM

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.