Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE HDPE Sheet 24" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PE-742

  • Zoro # G7853672


product price: $69.99
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-742
Zoro #
G7853672
UPC #
193005097943
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Tensile Strength
4,000 psi
Plastic Clarity
Opaque
Plastic Hardness
64D
Plastic Thickness Tolerance
+/-0.064 in
Shape
Rectangle
Minimum Temperature
-100 Degrees F
Plastic Density
0.034 lb/cu in
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
UV Resistant
Yes
Plastic Hardness Rating
Medium
Friction Rating
Slippery
Water Absorption Rating
Excellent
Backing Type
No Backing
Friction Coefficient
0.31
Maximum Temperature
180 Degrees F
Temperature Range
-100 Degrees to 180 Degrees F
Grade
Marine
Wear Factor
Good
Material
HDPE
Water Absorption
0.05 %
Machinability
Not Rated
Standards
Not Rated
Weight
9.29 lb
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRM
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Shore Hardness
64 Shore D
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.