Zoro Homepage

White HDPE HDPE Sheet 24" L x 24" W x 1" Thick

  • Mfr # BULK-PS-PE-790

  • Zoro # G7845141


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-790
Zoro #
G7845141
UPC #
193005098384
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Machinability
Not Rated
Plastic Hardness
64D
Friction Rating
Slippery
Grade
Marine
Minimum Temperature
-100 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Good
Plastic Density
0.034 lb/cu in
Water Absorption
0.05 %
Temperature Range
-100 Degrees to 180 Degrees F
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Coefficient
0.31
Plastic Thickness Tolerance
+/-0.085 in
Impact Strength Rating
Poor
UV Resistant
Yes
Material
HDPE
Maximum Temperature
180 Degrees F
Shape
Square
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Standards
Not Rated
Product Form
Sheet
Product Type
Plastic Sheet
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Weight
24.77 lb
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
50 HRM
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
64 Shore D
Metal Detectable
Not Metal Detectable

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.