Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE HDPE Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PE-652

  • Zoro # G7852464


product price: $38.15
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-652
Zoro #
G7852464
UPC #
193005097042
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Backing Type
No Backing
Corrosion and Chemical Resistance
Good
Shape
Square
Wear Factor
Good
Friction Coefficient
0.31
Tensile Strength Rating
Poor
Friction Rating
Slippery
Water Absorption
0.05 %
Machinability
Not Rated
Minimum Temperature
-100 Degrees F
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness
64D
Water Absorption Rating
Excellent
UV Resistant
Yes
Plastic Clarity
Opaque
Grade
Marine
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.021 in
Impact Strength Rating
Poor
Material
HDPE
Standards
Not Rated
UV-Resistant
UV-Resistant
Elongation
Not Rated
Shore Hardness
64 Shore D
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Weight
6.2 lb
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRM
Static-Resistant
Not Static-Resistant

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.