Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE HDPE Sheet 36" L x 36" W x 3/4" Thick

  • Mfr # BULK-PS-PE-746

  • Zoro # G7854862


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-746
Zoro #
G7854862
UPC #
193005097981
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
36"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
36 in W x 36 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Plastic Hardness
64D
Plastic Density
0.034 lb/cu in
Plastic Thickness Tolerance
+/-0.064 in
Shape
Square
Friction Coefficient
0.31
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Minimum Temperature
-100 Degrees F
Wear Factor
Good
Material
HDPE
Water Absorption Rating
Excellent
Water Absorption
0.05 %
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
UV Resistant
Yes
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Grade
Marine
Friction Rating
Slippery
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Elongation
Not Rated
Weight
41.8 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
64 Shore D
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 3 ft, Plastic Width 3 ft, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.