Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE HDPE Sheet 48" L x 24" W x 1" Thick

  • Mfr # BULK-PS-PE-791

  • Zoro # G7845808


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-791
Zoro #
G7845808
UPC #
193005098391
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Material Type
Marine
Temperature Range
-100 Degrees to 180 Degrees F
Friction Coefficient
0.31
Minimum Temperature
-100 Degrees F
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Wear Factor
Good
Plastic Hardness
64D
UV Resistant
Yes
Shape
Rectangle
Machinability
Not Rated
Corrosion and Chemical Resistance
Good
Material
HDPE
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Slippery
Plastic Thickness Tolerance
+/-0.085 in
Backing Type
No Backing
Plastic Hardness Rating
Medium
Grade
Marine
Plastic Density
0.034 lb/cu in
Tensile Strength Rating
Poor
Water Absorption
0.05 %
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Weight
49.54 lb
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
50 HRM
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Shore Hardness
64 Shore D

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.