Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE HDPE Sheet 48" L x 48" W x 1/2" Thick

  • Mfr # BULK-PS-PE-701

  • Zoro # G7858170


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-701
Zoro #
G7858170
UPC #
193005097530
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Tensile Strength
4,000 psi
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Grade
Marine
Minimum Temperature
-100 Degrees F
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Shape
Square
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Friction Rating
Slippery
Friction Coefficient
0.31
Wear Factor
Good
Machinability
Not Rated
Plastic Hardness
64D
UV Resistant
Yes
Plastic Thickness Tolerance
+/-0.043 in
Water Absorption
0.05 %
Material
HDPE
Standards
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Weight
49.54 lb
Dielectric Strength
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Rockwell Hardness
50 HRM
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
64 Shore D

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.