Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE HDPE Sheet 60" L x 48" W x 1/4" Thick

  • Mfr # BULK-PS-PE-476

  • Zoro # G7798775


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-476
Zoro #
G7798775
UPC #
193005885540
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Width
48"
Length
60"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 60 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.014" - +0")
Impact Strength
3.0 ft. - lbs./in.
Tensile Strength
3,500 psi
Standards
FDA, UL 94 HB
Material
HDPE
Shape
Sheet
Plastic Hardness
60D
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Backing Type
Plain
Tensile Strength Rating
Poor
Water Absorption
0.0001
Impact Strength Rating
Good
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Grade
Standard
Friction Rating
Very Slippery
UV Resistant
No
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Plastic Hardness Rating
Medium
Machinability
100 %
Temperature Range
-70 Degrees to 180 Degrees F
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Flexural Modulus
1,370 MPa
Shore Hardness
60 Shore D
Product Type
Plastic Sheet
Wear Rate
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Elongation
5 %
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
75 HRR
Weight
25.2 lb
Dielectric Strength
2.4 kV/mm
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - BULK-PS-PE-476 is a type of Sheet Stock, which is a versatile and durable plastic sheet used in various industrial applications. This white HDPE (High-Density Polyethylene) material can be cut, shaped, or molded into different forms depending on the specific requirements of the project. It comes with plain backing type for easy attachment to other surfaces or materials.

  • Corrosion and Chemical Resistance: The sheet is designed to have a degree of resistance to certain corrosive substances, chemicals, or environmental conditions.
  • Friction Coefficient and Rating: With a friction coefficient of 0.2 and rating as very slippery, it offers low resistance when sliding against another object.
  • Impact Strength: The impact strength is rated at 3.0 ft-lbs./in., which indicates the material's performance under specific testing conditions involving force or shock.
  • Machinability: With a rating of fair machinability, this sheet may be compatible with use in conjunction with certain industrial tools based on specified guidelines.
  • Temperature Range: This product has been tested for operation within a temperature range of -70 Degrees F to 180 Degrees F. Performance may vary depending on actual conditions.
  • Tensile Strength: It has a tensile strength rating of approximately 3,500 psi (pounds per square inch) under specific test conditions. Actual performance may vary depending on usage circumstances."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.