.jpg)
White HDPE HDPE Sheet 72" L x 48" W x 1/4" Thick
Mfr # BULK-PS-PE-489
Zoro # G7800132
product price: $171.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
72"
Plastic Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PE-489
Zoro #
G7800132
UPC #
193005885557
Country of Origin
China
Dimensions
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
72"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
48"
Thickness
1/4"
Length
72"
Nominal Size
48 in W x 72 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Description
HDPE Sheet, HDPE, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.