Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE HDPE Sheet 96" L x 48" W x 1" Thick

  • Mfr # BULK-PS-PE-794

  • Zoro # G7846620


product price: $1,026.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-794
Zoro #
G7846620
UPC #
193005098421
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Minimum Temperature
-100 Degrees F
Friction Coefficient
0.31
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
Grade
Marine
Tensile Strength Rating
Poor
Material
HDPE
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Water Absorption Rating
Excellent
Temperature Range
-100 Degrees to 180 Degrees F
UV Resistant
Yes
Plastic Hardness Rating
Medium
Plastic Hardness
64D
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Good
Shape
Rectangle
Plastic Thickness Tolerance
+/-0.085 in
Water Absorption
0.05 %
Machinability
Not Rated
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRM
Product Type
Plastic Sheet
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D
Weight
198.15 lb
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.