Zoro Homepage

White HDPE HDPE Sheet 96" L x 54" W x 1" Thick

  • Mfr # BULK-PS-PE-785

  • Zoro # G7858624


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-785
Zoro #
G7858624
UPC #
193005098339
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
54"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
54 in W x 96 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
White
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Tensile Strength
4,000 psi
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Material
HDPE
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.085 in
Minimum Temperature
-100 Degrees F
Backing Type
No Backing
Grade
Marine
Plastic Hardness
64D
Plastic Hardness Rating
Medium
Friction Rating
Slippery
Water Absorption
0.05 %
Machinability
Not Rated
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.31
Wear Factor
Good
UV Resistant
Yes
Shape
Rectangle
Standards
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
50 HRM
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Shore Hardness
64 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
222.92 lb

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 8 ft, Plastic Width 4.5 ft, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.