Zoro Homepage

White HDPE HDPE Sheet 96" L x 54" W x 3/4" Thick

  • Mfr # BULK-PS-PE-739

  • Zoro # G7848702


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-739
Zoro #
G7848702
UPC #
193005097912
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
54"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
54 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 8 ft, Plastic Width 4.5 ft, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.