Shop ZORO SELECT

White HDPE Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-PE-120
  • Zoro # G7799380

product price: 
$
9.49
/ea

Key Features

Material
HDPE
Color
White
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-120
Zoro #
G7799380
UPC #
193005037567
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Tensile Strength Rating
Poor
Backing Type
Plain
Friction Rating
Very Slippery
Thickness Tolerance
(-0" - +0.006")
Water Absorption
0.0001
Water Absorption Rating
Excellent
Plastic Hardness
60D
Grade
Standard
Plastic Clarity
Opaque
Shape
Bar
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Impact Strength Rating
Good
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Impact Strength
3.0 ft-lb/in
Tensile Strength
3,500 psi
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,370 MPa
Static-Resistant
Not Static-Resistant
Dielectric Strength
2.4 kV/mm
Plastic Thickness Tolerance
+0.025/-0.019 in
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Minimum Temperature
-70 Degrees F
Weight
0.47 lb
Maximum Temperature
180 Degrees F
Machinability
100%

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/4"
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Thickness
0.75 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.