Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 12" L, 1" W

  • Mfr # BULK-PS-PE-83

  • Zoro # G7798400


product price: $5.65
/ea

Key Features

Material
HDPE
Color
White
Length
12"
Width
1"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-83
Zoro #
G7798400
UPC #
193005040222
Country of Origin
China

Dimensions

Length
12"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Thickness
0.25 in
Nominal Size
1 in W x 12 in L

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Max. Temp. (F)
180
Thickness Tolerance
(-0.014" - +0")
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Water Absorption
0.0001
Backing Type
Plain
Grade
Standard
Plastic Hardness
60D
Friction Rating
Very Slippery
Friction Coefficient
0.2
Plastic Clarity
Opaque
Shape
Bar
Plastic Density
0.035 lbs / cu. in.
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Wear Factor
Good
Durometer
Shore D60
Machinability
100 %
Plastic Thickness Tolerance
+0.006/-0.02 in
Impact Strength
3.0 ft-lb/in
UV Resistant
No
Minimum Temperature
-70 Degrees F
Plastic Hardness Rating
Medium
Tensile Strength
3,500 psi
Corrosion and Chemical Resistance
Good
Temperature Range
-70 Degrees to 180 Degrees F
Temp. Range
-70 Degrees to 180 Degrees F
Dielectric Strength
2.4 kV/mm
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Shore Hardness
60 Shore D
Rockwell Hardness
45 HRM
Weight
0.11 lb
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
1,370 MPa

Description

HDPE Bar, HDPE, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.