White HDPE Plastic Bar 12" L, 2" W
- Mfr # BULK-PS-PE-150
- Zoro # G7798979
product price:Â
$
7.69
/ea
Key Features
Material
HDPE
Color
White
Width
2"
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PE-150
- Zoro #
- G7798979
- UPC #
- 193005037895
- Country of Origin
- China
- Item
- Plastic Bar
- Material
- HDPE
- Color
- White
- Tensile Strength (PSI)
- 3,500 psi
- Impact Strength (Lbs.)
- 3.0 ft. - lbs./in.
- Max. Temp. (F)
- 180 Degrees F
- Standards
- FDA, UL 94 HB
- Min. Temp. (F)
- -70 Degrees F
- Plastic Clarity
- Opaque
- Shape
- Bar
- Plastic Hardness
- 60D
- Tensile Strength Rating
- Poor
- Water Absorption
- 0.0001
- Thickness Tolerance
- (-0" - +0.014")
- Plastic Density
- 0.035 lbs / cu. in.
- Impact Strength Rating
- Good
- Friction Coefficient
- 0.2
- Backing Type
- Plain
- Friction Rating
- Very Slippery
- Water Absorption Rating
- Excellent
- Grade
- Standard
Dimensions
- Length
- 12"
- Width
- 2"
- Length Tolerance
- (-1" - +1")
- Thickness
- 3/8"
- Width Tolerance
- (-0.01" - +0.01")
Description
HDPE Bar, HDPE, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.