Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Plastic Bar 12" L, 3" W

  • Mfr # BULK-PS-PE-215

  • Zoro # G7798714


product price: $6.15
/ea

Key Features

Material
HDPE
Color
White
Length
12"
Width
3"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-215
Zoro #
G7798714
UPC #
193005038618
Country of Origin
China

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Plastic Length
12 in
Nominal Size
3 in W x 12 in L
Plastic Width
3 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Max. Temp. (F)
180
Min. Temp. (F)
-70
Impact Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Backing Type
Plain
Friction Coefficient
0.2
Shape
Bar
Plastic Density
0.035 lbs / cu. in.
Thickness Tolerance
(-0.014" - +0")
Plastic Hardness
60D
Grade
Standard
Wear Factor
Good
Durometer
Shore D60
Plastic Hardness Rating
Medium
Tensile Strength
3,500 psi
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Temp. Range
-70 Degrees to 180 Degrees F
Minimum Temperature
-70 Degrees F
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Impact Strength
3.0 ft-lb/in
Machinability
100 %
Plastic Thickness Tolerance
+0.006/-0.02 in
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
0.32 lb
UV-Resistant
Not UV-Resistant
Shore Hardness
60 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.4 kV/mm
FDA Compliance
FDA Compliant
Flexural Modulus
1,370 MPa
Coefficient of Thermal Expansion
12 x 10^-5 K^-1

Description

HDPE Bar, HDPE, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.