White HDPE Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-PE-57
  • Zoro # G7800315
product price: 
$
4.55
/ea

Key Features

Material
HDPE
Color
White
Width
1/2"
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-57
Zoro #
G7800315
UPC #
193005039936
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption
0.0001
Plastic Clarity
Opaque
Shape
Bar
Water Absorption Rating
Excellent
Plastic Hardness
60D
Friction Coefficient
0.2
Impact Strength Rating
Good
Friction Rating
Very Slippery
Thickness Tolerance
(-0.004" - +0.001")
Backing Type
Plain
Plastic Density
0.035 lbs / cu. in.
Impact Strength
3.0 ft-lb/in
Shore Hardness
60 Shore D
Minimum Temperature
-70 Degrees F
Flexural Modulus
1,370 MPa
Tensile Strength
3,500 psi
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Machinability
100%
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Dielectric Strength
2.4 kV/mm
Weight
0.03 lb
Plastic Thickness Tolerance
+0.003/-0.006 in
Wear Rate
Not Rated

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/16"
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.0625 in
Plastic Length
24 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews