Shop ZORO SELECT

White HDPE Plastic Bar 24" L, 3" W

  • Mfr # BULK-PS-PE-224
  • Zoro # G7800631

product price: 
$
6.85
/ea

Key Features

Material
HDPE
Color
White
Length
24"
Width
3"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-224
Zoro #
G7800631
UPC #
193005038717
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Grade
Standard
Plastic Clarity
Opaque
Shape
Bar
Water Absorption
0.0001
Friction Rating
Very Slippery
Thickness Tolerance
(-0.007" - +0")
Tensile Strength Rating
Poor
Plastic Hardness
60D
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Backing Type
Plain
Tensile Strength
3,500 psi
FDA Compliance
FDA Compliant
Flexural Modulus
1,370 MPa
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Impact Strength
3.0 ft-lb/in
Machinability
100%
Rockwell Hardness
45 HRM
Plastic Thickness Tolerance
+0.003/-0.01 in
Minimum Temperature
-70 Degrees F
Shore Hardness
60 Shore D
Maximum Temperature
180 Degrees F
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
2.4 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
0.32 lb

Dimensions

Length
24"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Width
3 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.125 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.