White HDPE Plastic Bar 24" L, 3" W

  • Mfr # BULK-PS-PE-226
  • Zoro # G7800245
product price: 
$
9.99
/ea

Key Features

Material
HDPE
Color
White
Length
24"
Width
3"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-226
Zoro #
G7800245
UPC #
193005038731
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Water Absorption
0.0001
Friction Rating
Very Slippery
Plastic Hardness
60D
Impact Strength Rating
Good
Thickness Tolerance
(-0.014" - +0")
Shape
Bar
Backing Type
Plain
Grade
Standard
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Weight
0.63 lb
Shore Hardness
60 Shore D
Flexural Modulus
1,370 MPa
Dielectric Strength
2.4 kV/mm
Plastic Thickness Tolerance
+0.006/-0.02 in
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Machinability
100%
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
Tensile Strength
3,500 psi
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Impact Strength
3.0 ft-lb/in

Dimensions

Length
24"
Width
3"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Plastic Thickness
0.25 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in
Plastic Width Tolerance
+/-0.250 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews